missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Borosilicate Glass Shell Vials
Available in clear or amber Type 1 glass. JG Finneran Associates™ Borosilicate Glass Shell Vials are limited volume shell vials that feature thicker walls and precisely designed conical bottoms. Available in multiple sizes; many are designed for use in Waters WISP™ autosamplers.
£15.65 - £68.95
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Chromatography |
Includes | Snap Plug |
No. per Pack | 100 |
Base Style | Conical |
Product Code | Brand | Color | Volume (Metric) | Marking Spot | Diameter (Metric) Opening | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Marking Spot | Diameter (Metric) Opening | Price | Quantity & Availability | ||
10370951
|
JG Finneran Associates™
4100-840A |
Amber | 1 mL | No | 8 mm |
£16.25
Pack of 100 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||
12327039
|
JG Finneran Associates™
4100M-1232A |
Amber | 2 mL | White | 12 mm |
£25.75
Pack of 100 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||
10167360
|
JG Finneran Associates™
4100-1545A |
Amber | 4 mL | No | 15 mm |
£24.75
Pack of 100 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||
12317039
|
JG Finneran Associates™
4100M-1232 |
Clear | 2 mL | White | 12 mm |
£20.00
Pack of 100 |
In Stock
Log in to see stock. |
||
10085470
|
JG Finneran Associates™
4100-1545 |
Clear | 4 mL | No | 15 mm |
£21.10
Pack of 100 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||
12387029
|
JG Finneran Associates™
4100-830 |
Clear | 0.75 mL | No | 8mL |
£15.65
Pack of 100 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||
12337039
|
JG Finneran Associates™
4100M-1545 |
Clear | 4 mL | White | 15 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12347039
|
JG Finneran Associates™
4100M-1545A |
Amber | 4 mL | White | 15 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Available in clear or amber Type I borosilicate glass for easy disposal
- Vials feature thicker walls for safer sample handling
- Limited volume shell vials
- Precisely designed conical bottom permits maximum sample evacuation
- Most sizes are designed to work in the Waters WISP™ 96 position autosampler
Specifications
Borosilicate Glass | |
Snap Plug | |
Conical |
Chromatography | |
100 | |
Snap Cap |