missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Glass Labs™ Borosilicate Glass Spheres
For use with distillation columns. Borosilicate glass construction.
£66.65 - £203.00
Specifications
Type | Beads |
---|---|
Material | Borosilicate Glass |
For Use With (Equipment) | Distillation Columns |
Quantity | 500 g/bag |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
12848353
|
Scientific Glass Labs™
GS/3 |
3 mm |
£66.65
500g |
In Stock
Log in to see stock. ![]() |
||||||
12771925
|
Scientific Glass Labs™
GS/5 |
5 mm |
£203.00
250mL |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
Description
- Borosilicate glass construction
- Supplied in 500 gram bag ready for use
- For use with distillation columns
Specifications
Beads | |
Borosilicate Glass | |
Distillation Columns | |
500 g/bag |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Scientific Glass Labs™ Borosilicate Glass Spheres