missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Bottle Liquid Sampler
Incorporates a spring loaded mechanism, which means that liquid only flows in when the handle is squeezed allowing samples to be taken from set locations. Sampling Systems™ Bottle Liquid Sampler takes samples straight into the bottle.
£444.00 - £555.00
Specifications
Product Type | Liquid Sampler |
---|---|
Material | Stainless Steel with Glass Bottle |
Capacity (Metric) | 500 mL |
Product Code | Brand | Length (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Includes | Price | Quantity & Availability | ||||
15859321
|
Sampling Systems™
5031C-1000 |
1000 mm | 500 mL Glass Bottle, Bottle Cover |
£499.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
15869321
|
Sampling Systems™
5031C-1500 |
1500 mm | 500 mL Glass Bottle, Bottle Cover |
£555.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
15879321
|
Sampling Systems™
5031S-1000 |
1000 mm | 500 mL Glass Bottle |
£444.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
15889321
|
Sampling Systems™
5031S-1500 |
1500 mm | 500 mL Glass Bottle |
£499.00
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
Description
- 316L Stainless Steel sampler body
- Glass bottle
- Single point
- Sampling for low to medium viscosity liquids
- Ideal for low volume (unit dose) sampling
- The sampler is available with a cover that stops the bottle getting wet
Specifications
Liquid Sampler | |
Stainless Steel with Glass Bottle | |
500 mL |