missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ BP1 GC Capillary Columns

Suitable for analysis of hydrocarbons, aromatics, pesticides, phenol, herbicides, and amines. Trajan Scientific and Medical™ BP1 CG Capillary Columns are constructed of 100% Dimethyl Polysiloxane.

Brand:  Trajan™ 054056

 View more versions of this product

Product Code. 15238633

  • £499.00 / Each
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Suitable for analysis of hydrocarbons, aromatics, pesticides, phenol, herbicides, and amines. Trajan Scientific and Medical™ BP1 CG Capillary Columns are constructed of 100% Dimethyl Polysiloxane.

  • Classic cross-linked dimethyl polysiloxane technology
  • Low bleed
  • Non-polar
  • Ideal for analyses such as hydrocarbons, aromatics, pesticides and amines
Specifications

Specifications

340/360°C
Van der Waals interaction
0.25 mm
G1, G2, G38
-60°C to +340/360°C
30 m
Forte™ BP1
Fused Silica
0.25 mm
BP1 GC Column
100% Dimethyl Polysiloxane
Amines Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines
1 μm
100% Dimethyl Polysiloxane
Non polar