missing translation for 'onlineSavingsMsg'
Learn More

SGE™ BP5 Capillary GC Column

Excellent general purpose GC column

Brand:  SGE™ 054183

Code : 13

Additional Details : Weight : 0.99000kg

 View more versions of this product

Product Code. 10037959

  • £472.00 / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

  • Low bleed
  • Non-polar
  • Temperature Range: -60° to +320/340°C (-76°F to +608/644°F)

Specifications

Specifications

0.25 mm
SGE™ BP5
0.25 μm
0.25 μm
5% Phenyl; 95% Dimethyl Polysiloxane
98 ft.
Hydrocarbon Analysis, Pesticide Analysis, Herbicides Analysis, Drugs of Abuse, Hydrocarbon Analysis
-60°C to +320/340°C
30 m
Non polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers