missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ BP5 Capillary GC Column
Excellent general purpose GC column
£472.00 - £535.00
Specifications
Stationary Phase | SGE™ BP5 |
---|---|
Length (English) | 98 ft. |
For Use With (Application) | Hydrocarbon Analysis, Pesticide Analysis, Herbicides Analysis, Drugs of Abuse, Hydrocarbon Analysis |
Particle Size | 0.25 μm |
Temperature Range | -60°C to +320/340°C |
Product Code | Brand | Diameter (Metric) Inner | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | For Use With (Application) | Price | Quantity & Availability | ||||
12965551
|
SGE™
054177 |
0.32 mm | Hydrocarbon Analysis, Pesticide Analysis, Herbicides Analysis, Drugs of Abuse, Hydrocarbon Analysis |
£535.00
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
10037959
|
SGE™
054183 |
0.25 mm | Hydrocarbon Analysis, Pesticide Analysis, Herbicides Analysis, Drugs of Abuse, Hydrocarbon Analysis |
£472.00
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
Description
- Low bleed
- Non-polar
- Temperature Range: -60° to +320/340°C (-76°F to +608/644°F)
Specifications
SGE™ BP5 | |
Hydrocarbon Analysis, Pesticide Analysis, Herbicides Analysis, Drugs of Abuse, Hydrocarbon Analysis | |
-60°C to +320/340°C | |
30 m | |
Non polar |
98 ft. | |
0.25 μm | |
0.25 μm | |
5% Phenyl; 95% Dimethyl Polysiloxane |