missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Anti-Skid Floor Tapes
For indoor or outdoor use and floor marking needs
Brand: Brady™ 078190
Code : NEW
Additional Details : Weight : 0.57500kg
An item in this group is an exact match for part number 78190
Description
- Made of rugged B-916 adhesive-backed polyester tape
- Coated with thousands of particles of durable aluminum oxide grit
- Bonds permanently to clean, dry floors and withstands grease and oil
Specifications
1 Ea. | |
Permanent Pressure Sensitive Acrylic | |
Floor marking needs | |
B-916 Grit-Coated Polyester | |
0.66 mm | |
Black | |
18.2 m |
60 ft. | |
Roll-Mounted Anti-Skid Tape - Black | |
Anti-Skid Floor Tape | |
-40°C to +70°C | |
2 in. | |
5.08 cm |