missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Anti-Skid Floor Tapes
For indoor or outdoor use and floor marking needs
£82.50
Specifications
Adhesive Type | Permanent Pressure Sensitive Acrylic |
---|---|
Material | B-916 Grit-Coated Polyester |
For Use With (Application) | Floor marking needs |
Length (English) | 60 ft. |
Length (Metric) | 18.2 m |
Description
- Made of rugged B-916 adhesive-backed polyester tape
- Coated with thousands of particles of durable aluminum oxide grit
- Bonds permanently to clean, dry floors and withstands grease and oil
Specifications
Permanent Pressure Sensitive Acrylic | |
Floor marking needs | |
18.2 m |
B-916 Grit-Coated Polyester | |
60 ft. |