missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Non-Adhesive Tag Stock Supply

BBP™ Non-Adhesive Tag Stock Supply material is ideal for safety, lockout and general purpose hang-tagging.

Brand:  Brady™ 118013

Code : NEW

Additional Details : Weight : 0.45360kg

 View more versions of this product

Product Code. 11706475

  • £130.00 / 1 box
Estimated Shipment: 16-07-2024
to see stock.
Add to basket

Description

Description

  • Easy to hole-punch
  • Ideal for on-the-spot warning of dangerous conditions
  • Conforms to OSHA specification 1910.145 for accident prevention tags
  • Service temperature range of -40 to 193° F
Specifications

Specifications

OSHA 1910.145
Polyester
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
50 ft.
-104°C to 379.4°C
2.5 in.
White
Matte
2 Years
0.0137 in
-40°F to 193°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers