missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Non-Adhesive Tag Stock Supply
BBP™ Non-Adhesive Tag Stock Supply material is ideal for safety, lockout and general purpose hang-tagging.
£130.00 - £195.00
Specifications
Certifications/Compliance | OSHA 1910.145 |
---|---|
Color | White |
Material | Polyester |
Finish | Matte |
For Use With (Application) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
11786465
|
Brady™
118011 |
4.25 in. |
£195.00
1 box |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
11706475
|
Brady™
118013 |
2.5 in. |
£130.00
1 box |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
11796465
|
Brady™
118012 |
3.25 in. |
£163.00
1 box |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
Description
- Easy to hole-punch
- Ideal for on-the-spot warning of dangerous conditions
- Conforms to OSHA specification 1910.145 for accident prevention tags
- Service temperature range of -40 to 193° F
Specifications
OSHA 1910.145 | |
Polyester | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
50 ft. | |
-104°C to 379.4°C |
White | |
Matte | |
2 Years | |
0.0137 in | |
-40°F to 193°F |