missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Non-Adhesive Tag Stock Supply

BBP™ Non-Adhesive Tag Stock Supply material is ideal for safety, lockout and general purpose hang-tagging.

Brand:  Brady™ 118011

Code : NEW

Additional Details : Weight : 0.45360kg

 View more versions of this product

Product Code. 11786465

  • £195.00 / 1 box
Estimated Shipment: 13-08-2024
to see stock.
Add to basket

Description

Description

  • Easy to hole-punch
  • Ideal for on-the-spot warning of dangerous conditions
  • Meets OSHA 50 lbs. pullout specification for lockout tags
  • Service temperature range of -40 to 193° F
Specifications

Specifications

1 Ea.
White
Matte
2 Years
50 ft.
-104°C to 379.4°C
4.25 in.
OSHA 1910.145
Polyester
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
15.24 m
0.0137 in
-40°F to 193°F
108.00 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers