missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Retro Reflective Tape
Highly reflective identification that shines back brightly when struck by light
Brand: Brady™ 117996
This item is not returnable.
View return policy
Description
- Ideal for labeling outdoor utility poles and pedestals, jobsite equipment and roof-top equipment
- Recommended low light or inclement weather conditions
- Available in multiple colors
Specifications
Retro Reflective Tape for BBP3x Printers | |
Orange | |
Tape | |
For labeling outdoor utility poles and pedestals, jobsite equipment, roof-top equipment | |
100 Gardner Units | |
4 to 6 Years | |
Brady Workstation, LabelMark, MarkWare | |
-40°C to +70°C | |
0.0055 in. | |
50 ft. | |
1.125 in. |
Acrylic, Pressure-sensitive | |
Gloss, Reflective | |
Polyester | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 | |
1 Roll | |
-40 to 158°F | |
10 lb./in. | |
0.14 mm | |
15.24 m | |
28.58 mm |