missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Tamper-Evident Silver Metallized Polyester Label

BBP™ Tamper-Evident Silver Metallized Polyester Labels B-438 have a permanent adhesive that leaves a checkerboard footprint if removed.

Brand:  Brady™ 118076

Code : NEW

Additional Details : Weight : 0.73710kg

 View more versions of this product

Product Code. 11731795

  • £153.00 / 1 box
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Designed for rating and serial plates requiring both high-performance and protection against removal
  • Ideal for product labeling, asset tracking and general industrial ID
  • Withstands solvents and variable temperatures
  • Requires minimal handling in order to prevent prematurely exposed checkerboard pattern
Specifications

Specifications

RoHS 2002/95/EC, UL969
Acrylic, Tamper-evident
Matte
Polyester
For asset tracking, general ID
1
Brady Workstation, LabelMark, MarkWare
-40°C to +37°C
0.0033 in.
28.60 mm
1 in.
1 in.
2 in.
Tamper-Evident Metallised Labels for BBP3x Printers
Silver
Label
Non-sterile
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
1 Roll
-40 to 100°F
60 lb./in.
0.084 mm
2 x 1 in.
2.54 cm
25.4 mm
5.08 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers