missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Tamper-Evident Silver Metallized Polyester Label
BBP™ Tamper-Evident Silver Metallized Polyester Labels B-438 have a permanent adhesive that leaves a checkerboard footprint if removed.
£153.00 - £306.00
Specifications
Certifications/Compliance | RoHS 2002/95/EC, UL969 |
---|---|
Description | Tamper-Evident Metallised Labels for BBP3x Printers |
Adhesive Type | Acrylic, Tamper-evident |
Color | Silver |
Finish | Matte |
Product Code | Brand | Height (English) | Height (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Height (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
11716475
|
Brady™
118014 |
3 in. | 7.62 cm | 100 ft. | 30.48 m |
£306.00
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11731795
|
Brady™
118076 |
2 in. | 5.08 cm | 1 in. | 2.54 cm |
£153.00
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11741795
|
Brady™
118077 |
3 in. | 7.62 cm | 1 in. | 2.54. cm |
£230.00
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11731735
|
Brady™
118078 |
3 in. | 7.62 cm | 2 in. | 5.08 cm |
£244.00
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
Description
- Designed for rating and serial plates requiring both high-performance and protection against removal
- Ideal for product labeling, asset tracking and general industrial ID
- Withstands solvents and variable temperatures
- Requires minimal handling in order to prevent prematurely exposed checkerboard pattern
Specifications
RoHS 2002/95/EC, UL969 | |
Acrylic, Tamper-evident | |
Matte | |
Polyester | |
For asset tracking, general ID | |
1 | |
Brady Workstation, LabelMark, MarkWare | |
-40°C to +37°C | |
0.0033 in. |
Tamper-Evident Metallised Labels for BBP3x Printers | |
Silver | |
Label | |
Non-sterile | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 Roll | |
-40 to 100°F | |
60 lb./in. | |
0.084 mm |