missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Solvent and Chemical Resistant Polyester Labels with Ribbon for M21 Printers

Designed to meet the rigors of laboratory applications, Brady’s B-488 material excels at resisting chemicals, oils, alcohols, and heat. Due to its inherent properties, this polyester can also be used for asset tracking, datacom identification, barcode labeling, and more.

Brand:  Brady™ 110935

Code : 50

Additional Details : Weight : 0.06660kg

 View more versions of this product

Product Code. 11513904

  • £52.65 / 1 box
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

For use in extreme high temperatures

  • Designed to meet the rigors of laboratory applications, Brady’s B-488 material excels at resisting chemicals, oils, alcohols, and heat.
  • Due to its inherent properties, this polyester can also be used for asset tracking, datacom identification, barcode labeling, and more.
  • Engineered Performance — High-tack permanent adhesive ideal for flat surfaces exposed to a wide variety of liquids, chemicals, alcohols, oils, and will even survive outdoor applications.
  • Chemical Resistant — Resists exposure to mineral spirits, 10% sodium hydroxide solution, 10% sulfuric acid solution, oils, isopropyl alcohol, jet fuel, and more.
  • Certifications — UL Recognized to UL969, RoHS compliant.
Specifications

Specifications

Autoclavable
Surface Mount
Black, White
Cartridge (Label)
Thermal Transfer
Non-sterile
M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, BMP™21 LAB Label Printer, BMP™21-PLUS Label Printer
1 Roll
-40°F to +320°F
3.7 mil
21 ft. x 0.5 in.
6.40 m
12.70 mm
AGA, CSA, UL
Permanent Acrylic, Permanent
Matte
Polyester
Label Cartridge
General identification, Laboratory identification: Vial, Well plate
1
Rectangle
-40°C to +160°C
0.094 mm
21 ft.
0.5 in.
6.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers