missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solvent and Chemical Resistant Polyester Labels with Ribbon for M21 Printers
Designed to meet the rigors of laboratory applications, Brady’s B-488 material excels at resisting chemicals, oils, alcohols, and heat. Due to its inherent properties, this polyester can also be used for asset tracking, datacom identification, barcode labeling, and more.
£52.65 - £93.60
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | AGA, CSA, UL |
Description | Surface Mount |
Adhesive Type | Permanent Acrylic, Permanent |
Color | Black, White |
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
11513904
|
Brady™
110935 |
0.5 in. |
£52.65
1 box |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11523904
|
Brady™
110936 |
0.75 in. |
£93.60
1 box |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
For use in extreme high temperatures
- Designed to meet the rigors of laboratory applications, Brady’s B-488 material excels at resisting chemicals, oils, alcohols, and heat.
- Due to its inherent properties, this polyester can also be used for asset tracking, datacom identification, barcode labeling, and more.
- Engineered Performance — High-tack permanent adhesive ideal for flat surfaces exposed to a wide variety of liquids, chemicals, alcohols, oils, and will even survive outdoor applications.
- Chemical Resistant — Resists exposure to mineral spirits, 10% sodium hydroxide solution, 10% sulfuric acid solution, oils, isopropyl alcohol, jet fuel, and more.
- Certifications — UL Recognized to UL969, RoHS compliant.
Specifications
Autoclavable | |
Surface Mount | |
Black, White | |
Cartridge (Label) | |
Thermal Transfer | |
Non-sterile | |
M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, BMP™21 LAB Label Printer, BMP™21-PLUS Label Printer | |
1 Roll | |
-40°F to +320°F | |
3.7 mil | |
21 ft. | |
6.4 cm |
AGA, CSA, UL | |
Permanent Acrylic, Permanent | |
Matte | |
Polyester | |
Label Cartridge | |
General identification, Laboratory identification: Vial, Well plate | |
1 | |
Rectangle | |
-40°C to +160°C | |
0.094 mm | |
6.40 m |