missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges Self-Laminating Polyester
BMP™51/BMP™53 Label Maker Cartridges: Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone that is ideal for cables, laboratory ID or general labeling where graphics need to be protected.
£44.65 - £116.00
Specifications
For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
---|---|
Material | Polyester |
Thickness (English) | 0.0019 in. |
Adhesive Type | Permanent |
Sterility | Non-sterile |
Product Code | Brand | Color | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
12666326
|
Brady™
143287 |
White | 0.5 in. | 12.70 mm | 2.2 in. |
£67.25
1 box |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||
12662986
|
Brady™
143298 |
Black | 1.5 in. | 3.81 cm | 2.25 in. |
£86.95
1 box |
In Stock
Log in to see stock. |
||
12682976
|
Brady™
143286 |
Clear | 0.5 in. | 12.70 mm | 1.75 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12672976
|
Brady™
143285 |
Clear | 0.5 in. | 12.70 mm | 1.65 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12734009
|
Brady™
143288 |
White | 0.5 in. | 12.70 mm | 25 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12602986
|
Brady™
143290 |
White | 0.6 in. | 15.20 mm | 2.62 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12612986
|
Brady™
143291 |
Black | 1 in. | 2.54 cm | 1.75 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12692976
|
Brady™
M-126-461 |
White | 0.6 in. | 15.20 mm | 1.8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12622986
|
Brady™
143292 |
Clear | 1 in. | 2.54 cm | 2.62 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12784009
|
Brady™
143293 |
Black | 1 in. | 2.54 cm | 25 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12642986
|
Brady™
143294 |
Clear | 0.5 in. | 12.70 mm | 1.12 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11922802
|
Brady™
143284 |
White | 0.37 in. | 9.5 mm | 25 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12632986
|
Brady™
143299 |
White | 0.37 in. | 9.5 mm | 1.12 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12704019
|
Brady™
143295 |
White | 1.25 in. | 3.17 cm | 25 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12672986
|
Brady™
143297 |
Clear | 1.5 in. | 3.81 cm | 3.75 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
BMP™51/BMP™53 Label Maker Cartridges: Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone that is ideal for cables, laboratory ID or general labeling where graphics need to be protected.
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
BMP51 Label Printer, BMP53 Label Printer | |
0.0019 in. | |
Non-sterile | |
230 to -320.8°F | |
RoHS, ASTM D 1000 | |
1 Ea. |
Polyester | |
Permanent | |
Clear film with Matte white printable zone coated ink | |
110 to -196°C | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, slides, Liquid Nitrogen and autoclave applications |