Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges Self-Laminating Polyester

BMP™51/BMP™53 Label Maker Cartridges: Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone that is ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Brand: Brady™ 143294
Description
BMP™51/BMP™53 Label Maker Cartridges: Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone that is ideal for cables, laboratory ID or general labeling where graphics need to be protected.
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
Clear | |
Polyester | |
28.58 mm | |
12.70 mm | |
0.5 x 1.125 in. | |
Non-sterile | |
230 to -320.8°F | |
RoHS, ASTM D 1000 | |
1 Ea. |
BMP51 Label Printer, BMP53 Label Printer | |
1.12 in. | |
0.5 in. | |
0.0019 in. | |
Permanent | |
Clear film with Matte white printable zone coated ink | |
110 to -196°C | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, slides, Liquid Nitrogen and autoclave applications |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.