Learn More
Brady™ BradyBondz™ BMP71 Thermal Transfer Portable Printer Labels
Used to identify property from components to finished products
Brand: Brady™ 114726
Code : 50
Additional Details : Weight : 0.08890kg
Description
- White glossy polyester
- Available in various sizes
Applications:
Asset Tracking, Barcoding, Component ID, Equipment ID, General Identification, General Purpose ID, Patch Panel - ID Port, Rating Plates, Through Hole - Top
Specifications
UL Recognised; CSA Accepted; AGA Approved; Halogen Free (DIN VDE 0472/part 815) | |
Permanent Acrylic | |
Gloss | |
BradyBondz Label | |
BMP™71 Portable Thermal Transfer Printer | |
750/Roll | |
0.75 x 0.25 in. | |
-70°C to +110°C | |
9.53 mm | |
0.75 in. | |
0.25 in. |
BMP71 Label Printer Labels | |
White | |
Polyester (B-423) | |
Asset Tracking, Barcoding, Bottles, Component ID, Conical Tube, Deep Well Plate, Equipment ID, General Purpose ID, Petri Dish, Rating Plates, Through Hole - Top | |
1 | |
Rectangle | |
19 x 6.3 mm | |
0.076 mm | |
6.35 x 19.05 mm | |
79 mm | |
6.3 mm |