missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels with Vial Top for 1 in. Small Core Printers

Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

Brand:  Brady™ 142075

157.63 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.11570kg

 View more versions of this product

Product Code. 15357750

  • £194.00 / 1 roll
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

Printable labels for thermal transfer printers

  • Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
  • Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to +212°F (-196°C to +100°C).
  • Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
  • Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications

Specifications

Not Autoclavable
Permanent Acrylic, Permanent
Matte
Polyester
Non-sterile
Thermal printer
0.375 x 1 x 0.375 in. (W x H x dia.)
-320°F to +248°F
0.375 in.
1 in.
0.375 in.
ASTM D 1000
White
Label
Printer Label
General identification, Laboratory identification
1500/Pk.
25.4 x 9.53 mm (W x H) with 9.53 mm Dia. vial top label
-196 to 120°C
9.5 mm
9.5 mm
2.54 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers