missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ General and Industrial BBP33 Labels: Three Per Row
Wire and Cable Identification BBP33 Labels (Three per Row) are polyester or polypropylene wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.
Brand: Brady™ 143076
Code : NEW
Additional Details : Weight : 0.65540kg
Description
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive and is thermal transfer printable, good print smudge resistance, solvent resistance and high/low temperature performance. Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
- B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.
Specifications
CSA, RoHS, UL | |
Acrylic, Permanent | |
Gloss | |
Industrial Label | |
Electronic PCB and component identification, Bar code label, rating plates and solar panel identification | |
27.31 mm | |
5000/Pk. | |
-94 to 248°F | |
0.003 in. | |
15.24 mm | |
1 in. | |
0.5 in. |
Polyester Labels for the BBP33 Printer | |
White | |
Polyester | |
Non-sterile | |
BBP™33 Printer | |
3 | |
LabelMark, MarkWare | |
-70°C to +120°C | |
0.076 mm | |
0.5 x 1 in. | |
25.4 mm | |
12.70 mm |