missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ General and Industrial BBP33 Labels: Three Per Row
Wire and Cable Identification BBP33 Labels (Three per Row) are polyester or polypropylene wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.
£103.00 - £146.00
Specifications
Product Type | Industrial Label |
---|---|
For Use With (Equipment) | BBP™33 Printer |
Product Code | Brand | Color | Material | Height (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Height (English) | Width (English) | Price | Quantity & Availability | ||
13513320
|
Brady™
143076 |
White | Polyester | 0.5 in. | 1 in. |
£103.00
1 box |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||
15492913
|
Brady™
142999 |
Clear, White | Polyester | 2.62 in. | 2.62 in. |
£146.00
Pack of 1500 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||
Description
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive and is thermal transfer printable, good print smudge resistance, solvent resistance and high/low temperature performance. Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
- B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.
Specifications
Industrial Label | |
BBP™33 Printer |