missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ General and Industrial BBP33 Labels: Two per Row
General and Industrial BBP33 Labels (Two per Row) are self-laminating polyester or nylon cloth labels that are ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Brand: Brady™ 143010
Code : NEW
Additional Details : Weight : 0.00050kg
Descripción
- Printable labels for thermal transfer printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Especificaciones
RoHS | |
Acrylic, Permanent | |
Gloss | |
Industrial Label | |
Laboratory identification | |
1 | |
LabelMark, MarkWare | |
-40°C to +89.4°C | |
0.048 mm | |
1.8 in. | |
9.53 mm | |
16.5 cm |
Self-laminating Polyester Labels for the BBP33 Printer | |
White, Clear | |
Polyester | |
Non-sterile | |
BBP™33 Printer | |
1500/Pk. | |
-40 to 193°F | |
0.0019 in. | |
0.375 x 1.8 in. | |
45.72 mm | |
6.5 in. |