missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ General and Industrial BBP33 Labels: Two per Row
General and Industrial BBP33 Labels (Two per Row) are self-laminating polyester or nylon cloth labels that are ideal for cables, laboratory ID or general labeling where graphics need to be protected.
£115.00 - £161.00
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Product Type | Industrial Label |
Sterility | Non-sterile |
For Use With (Application) | Laboratory identification |
For Use With (Equipment) | BBP™33 Printer |
Product Code | Brand | Color | Height (English) | Width (English) | Finish | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (English) | Width (English) | Finish | Price | Quantity & Availability | ||
30041473
|
Brady™
143001 |
White | 1 in. | 1 in. | Matte |
£161.00
Pack of 1500 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13533330
|
Brady™
143010 |
White, Clear | 6.5 in. | 1.8 in. | Gloss |
£115.00
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
Description
- Printable labels for thermal transfer printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
Acrylic, Permanent | |
Non-sterile | |
BBP™33 Printer | |
-40 to 193°F |
Industrial Label | |
Laboratory identification | |
1500/Pk. | |
-40°C to +89.4°C |