missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Single-Color Printer Ribbons

Exceptionally tough, smear-proof ribbons; printed text lasts years outdoors and in industrial environments

Brand:  Brady™ 076739

Code : 50

Additional Details : Weight : 0.34020kg

 View more versions of this product

Product Code. 10581973

  • £216.00 / 1 box
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Self-contained ribbon cartridges drop straight into GlobalMark™ label makers; click into place

Order Info

Dimensions (W x L): 4.11 in. x 200 ft. (10.4cm x 61m). Two- and four-color ribbons also available; contact your Fisher Scientific Customer Service Representative.

Specifications

Specifications

Globalmark ribbon - Black Ribbon 105mm
GlobalMark Label Maker
60.96 m
105 mm Black Ribbon
RoHS 2005/618/EC MCV, 2002/95/EC
1 Ea.
Black
200 ft.
105 mm
Cartridge, Ribbon
Indoor and outdoor use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers