missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Single-Color Printer Ribbons
Exceptionally tough, smear-proof ribbons; printed text lasts years outdoors and in industrial environments
£216.00
Specifications
For Use With (Equipment) | GlobalMark Label Maker |
---|---|
Length (English) | 200 ft. |
Length (Metric) | 60.96 m |
Format | Cartridge, Ribbon |
Product Code | Brand | Color | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Application) | Price | Quantity & Availability | ||||
10581973
|
Brady™
076739 |
Black | Indoor and outdoor use |
£216.00
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11539293
|
Brady™
076745 |
Blue | Indoor and outdoor use |
£216.00
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10750994
|
Brady™
076741 |
White | Indoor and outdoor use |
£216.00
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- Self-contained ribbon cartridges drop straight into GlobalMark™ label makers; click into place
Order Info
Dimensions (W x L): 4.11 in. x 200 ft. (10.4cm x 61m). Two- and four-color ribbons also available; contact your Fisher Scientific Customer Service Representative.
Specifications
GlobalMark Label Maker | |
200 ft. | |
60.96 m | |
Cartridge, Ribbon |