Learn More
Brady™ GlobalMark™ Single-Color Printer Ribbons
Exceptionally tough, smear-proof ribbons; printed text lasts years outdoors and in industrial environments
Brand: Brady™ 076745
Code : 50
Additional Details : Weight : 0.20410kg
Description
- Self-contained ribbon cartridges drop straight into GlobalMark™ label makers; click into place
Order Info
Dimensions (W x L): 4.11 in. x 200 ft. (10.4cm x 61m). Two- and four-color ribbons also available; contact your Fisher Scientific Customer Service Representative.
Specifications
Globalmark ribbon - Blue Ribbon 105mm | |
GlobalMark Label Maker | |
60.96 m | |
105 mm Blue Ribbon | |
RoHS 2005/618/EC MCV, 2002/95/EC | |
1 Ea. |
Blue | |
200 ft. | |
105 mm | |
Cartridge, Ribbon | |
Indoor and outdoor use |