missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Maker Vinyl Cartridges (B-595) for BMP51, BMP53, BMP41 Printers
Indoor/Outdoor grade vinyl conforms well to smooth or rough surfaces
Brand: Brady™ 131596
Code : NEW
Additional Details : Weight : 0.16100kg
Description
- Durable and low-shrink with aggressive adhesive
- Used on surfaces such as pipes, walls, doors, panels, shelving, bins and equipment
- Offers resistance to oils, detergents, dirt, grime and many solvents
Specifications
Red, White | |
Label Maker Cartridge | |
1 Ea. | |
7.62 m x 25.4 mm | |
1 in. | |
7.62 m |
Vinyl (B-595) | |
BMP™51,BMP™53,BMP™41 Printers | |
25 ft. x 1 in. | |
25 ft. | |
25.4 mm |