missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Labels for Desktop Laser Printers

Labels for Desktop Laser Printers ideal for rating plates, asset identification, and general purpose labeling applications.

Brand:  Brady™ 029683

Code : 50

Additional Details : Weight : 0.61240kg

 View more versions of this product

Product Code. 10478032

  • £434.00 / 1 pack
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Description

Description

  • Durable, chemical- and solvent-resistant labels for use with a variety of laser printers.
  • High resolution, good solvent and smudge resistance, moderate to high temperature performance.
  • Withstand extreme laboratory environments.
Specifications

Specifications

Autoclavable
LaserTab Laser Printable Labels
White
Label
Laser
Non-sterile
Laser printer
Pack of 60 Sheets
2500 Pk.
1.437 x 1 in. (L x W)
6.5 mil
1 in.
1.437 in.
3.64 cm
Halogen Free (DIN VDE 0472/part 815)
Permanent Acrylic
Matte
Nylon Cloth
Printable Label
Laboratory identification, panel identification, wire and cable marking
27.94 mm
7
Rectangle
-40°C to +90°C
0.165 mm
25.40 mm
1.44 in.
36.50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers