missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ Vinyl Cloth General Lab ID Labels
LABXPERT™ Vinyl Cloth General Lab ID Labels can be permanent or repositionable: once applied, B-498 CleanLift™ Series Vinyl Cloth is there to stay, unless you want to change it.
Brand: Brady™ 060912
This item is not returnable.
View return policy
Description
- The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
- All-in-one cartridge includes label supply and R6200 Series ribbon
Specifications
RoHS | |
Rubber, Repositionable | |
Semi-Gloss | |
Vinyl Cloth | |
Non-sterile | |
iDXPERT™, LabXpert™ Printer | |
225/Pk. | |
-40°C to +80°C | |
0.185 mm | |
1 in. | |
0.5 in. |
Surface Mount | |
Black, White | |
Label | |
Printer Label | |
Cryo vial, Laboratory identification | |
1 | |
Rectangle | |
0.0073 in. | |
0.5 x 1 in. | |
25.4 mm | |
1.2 cm |