missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ Vinyl Cloth General Lab ID Labels
LABXPERT™ Vinyl Cloth General Lab ID Labels can be permanent or repositionable: once applied, B-498 CleanLift™ Series Vinyl Cloth is there to stay, unless you want to change it.
£46.75 - £70.70
Specifications
Certifications/Compliance | RoHS |
---|---|
Description | Surface Mount |
Adhesive Type | Rubber, Repositionable |
Color | Black, White |
Finish | Semi-Gloss |
Product Code | Brand | Quantity | For Use With (Application) | Height (English) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | For Use With (Application) | Height (English) | Height (Metric) | Price | Quantity & Availability | ||
10051962
|
Brady™
060912 |
225/Pk. | Cryo vial, Laboratory identification | 0.5 in. | 1.2 cm | ||||
10041962
|
Brady™
060919 |
125/Pk. | Barcoding, Bottles, Component ID, Conical tube, Equipment ID, General identification, General purpose ID, Petri dish, Tube, Wire and cable marking | 1.9 in. | 4.8 cm | ||||
Description
- The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
- All-in-one cartridge includes label supply and R6200 Series ribbon
Specifications
RoHS | |
Rubber, Repositionable | |
Semi-Gloss | |
Vinyl Cloth | |
Non-sterile | |
1 | |
-40°C to +80°C | |
0.185 mm | |
25.4 mm |
Surface Mount | |
Black, White | |
Label | |
Printer Label | |
iDXPERT™, LabXpert™ Printer | |
Rectangle | |
0.0073 in. | |
1 in. |