missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ribbons for HandiMark™ Portable Label Maker
This super-tough, smear-proof ribbon for the HandiMark™ Portable Label Maker ensures your printed text lasts for years outdoors and in industrial areas.
Brand: Brady™ 042014
Code : 50
Additional Details : Weight : 0.08390kg
Description
- One-color ribbon for printing a single color onto a label
- Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
- For use with the HandiMark™ Portable Label Maker
Specifications
Ribbon Cartridge | |
HandiMark Portable Label Maker | |
2 in. | |
50 mm | |
50 mm Blue Ribbon | |
ISO 9001 | |
1 Ea. |
Blue | |
75 ft. | |
23 m | |
Non-sterile | |
Ribbon | |
Harsh outdoor environments |