missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ribbons for HandiMark™ Portable Label Maker
This super-tough, smear-proof ribbon for the HandiMark™ Portable Label Maker ensures your printed text lasts for years outdoors and in industrial areas.
£43.20 - £54.44
Specifications
Product Type | Ribbon Cartridge |
---|---|
Length (English) | 75 ft. |
Width (English) | 2 in. |
Length (Metric) | 23 m |
Sterility | Non-sterile |
Product Code | Brand | Color | For Use With (Application) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Application) | For Use With (Equipment) | Price | Quantity & Availability | |||
10102274
|
Brady™
042011 |
Black | Facility marking | HandiMark Portable Label Maker |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10376574
|
Brady™
042012 |
White | Facility marking | HandiMark Portable Label Maker |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12820560
|
Brady™
042013 |
Red | Harsh outdoor environments | HandiMark Portable Label Maker |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10325714
|
Brady™
042014 |
Blue | Harsh outdoor environments | HandiMark Portable Label Maker |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- One-color ribbon for printing a single color onto a label
- Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
- For use with the HandiMark™ Portable Label Maker
Order Info
Dimensions (W x L): 2 in. x 100 ft. (5.08cm x 30.5m).
Specifications
Ribbon Cartridge | |
2 in. | |
Non-sterile | |
1 Ea. |
75 ft. | |
23 m | |
ISO 9001 |