missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Bottle Labels
Thermal Transfer Bottle Labels are available in Self-Laminating Vinyl or Tamper-Resistant material that is ideal for wire and cable identification.
Brand: Brady™ 030174
Code : NEW
Additional Details : Weight : 0.74600kg
Description
- High performance white matte vinyl with permanent adhesive (B-351) is ideal for applications that require resistance to product tampering, use caution when removing from liner as material is fragile.
- Paper labels (B-402) feature a permanent acrylic adhesive, ideal for labeling applications requiring a low cost label material.
- Provided in a self-laminated format (B-427) with a white printable zone and translucent overlaminating area to protect text, permanent acrylic adhesive has outstanding water and oil resistance.
Specifications
RoHS, 2005/618/EC MCV, 2002/95/EC | |
Acrylic, Permanent | |
Matte | |
Vinyl | |
Non-sterile | |
BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, Tagus T200, Tagus T300, Thermal Transfer Printers | |
3 | |
Rectangle | |
0.0028 in. | |
15.24 mm | |
1 in. | |
0.5 in. |
Surface Mount | |
White | |
Label | |
Thermal Transfer Printer Label | |
Bottles, Tamper indicating | |
27.31 mm | |
10,000/Pk. | |
-40°C to +80°C | |
0.066 mm | |
0.5 in. H x 1 in. W | |
25.4 mm | |
12.7 mm |