missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Bottle Labels
Thermal Transfer Bottle Labels are available in Self-Laminating Vinyl or Tamper-Resistant material that is ideal for wire and cable identification.
£109.00 - £590.00
Product Code | Brand | Height (English) | Material | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Material | Width (English) | Price | Quantity & Availability | |||
11819644
|
Brady™
030113 |
3.75 in. | Vinyl | 1 in. |
£590.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11824684
|
Brady™
020822 |
1 in. | Vinyl | 2 in. |
£481.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11859514
|
Brady™
030235 |
0.25 in. | Polyester | 1 in. |
£109.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11824744
|
Brady™
030174 |
0.5 in. | Vinyl | 1 in. |
£575.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
Description
- High performance white matte vinyl with permanent adhesive (B-351) is ideal for applications that require resistance to product tampering, use caution when removing from liner as material is fragile.
- Paper labels (B-402) feature a permanent acrylic adhesive, ideal for labeling applications requiring a low cost label material.
- Provided in a self-laminated format (B-427) with a white printable zone and translucent overlaminating area to protect text, permanent acrylic adhesive has outstanding water and oil resistance.
Specifications
Label | |
Thermal Transfer Printer Label |