missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Bottle Labels
Thermal Transfer Bottle Labels are available in Self-Laminating Vinyl or Tamper-Resistant material that is ideal for wire and cable identification.
Brand: Brady™ 030235
Code : NEW
Additional Details : Weight : 0.47630kg
Description
- High performance white matte vinyl with permanent adhesive (B-351) is ideal for applications that require resistance to product tampering, use caution when removing from liner as material is fragile.
- Paper labels (B-402) feature a permanent acrylic adhesive, ideal for labeling applications requiring a low cost label material.
- Provided in a self-laminated format (B-427) with a white printable zone and translucent overlaminating area to protect text, permanent acrylic adhesive has outstanding water and oil resistance.
Specifications
AGA, CSA, Halogen-free (DIN VDE 0472/parts 815), UL | |
Acrylic, Permanent | |
Gloss | |
Polyester | |
Asset tracking, Barcoding, Bottles, Component ID, Conical tube, Deep well plate, Equipment ID, General purpose ID, Petri dish, Rating plates, Through hole-top | |
10,000/Pk. | |
0.25 in. |
Surface Mount | |
White | |
Label | |
Thermal Transfer Printer Label | |
BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers | |
1 in. | |
6.35 mm |