missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Nylon Cloth Labels
Thermal Transfer Printable Nylon Cloth Labels with high adhesion for use in autoclave, freezer or liquid nitrogen.
Brand: Brady™ 116370
This item is not returnable.
View return policy
Description
- White, matte finished labels suitable for use in laboratory identifications and vial labeling.
- Low profile.
- Recommended for use with Brady thermal transfer printer ribbon series 4900.
- Compatible with color Brady series 6200, 6000, 4300, and 4500.
Specifications
Autoclavable | |
THT-137-499-1.5-SC | |
Permanent Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Thermal Transfer | |
Non-sterile | |
BBP™11 Thermal Transfer Printer | |
1 | |
-40 °C | |
Rectangle with Rounded Corners | |
1 x 2 in. | |
-40°F to +194°F | |
80 lb./in. | |
0.166 mm | |
1 in. | |
2 in. | |
25.40 mm | |
2.54 cm |
UL, CSA C22.2 No.0.15-95, RoHS 2002/95/EC, DIN VDE 0472 part 815 | |
Thermal Transfer Printer Labels | |
White | |
Label | |
Single-side Printable | |
Labels | |
For wiremarking and general labeling applications | |
Roll of 1500 Labels | |
2 Years | |
1500 Pk. | |
2 x 1 in. (L x W) | |
2.5 x 5.1 cm | |
-40°C to +90°C | |
0.0065 in. | |
28.58 mm | |
50.80 mm | |
1 in. | |
1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur