missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Nylon Cloth Labels
Thermal Transfer Printable Nylon Cloth Labels with high adhesion for use in autoclave, freezer or liquid nitrogen.
£244.00 - £399.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | UL, CSA C22.2 No.0.15-95, RoHS 2002/95/EC, DIN VDE 0472 part 815 |
Description | Thermal Transfer Printer Labels |
Adhesive Type | Permanent Acrylic, Permanent |
Color | White |
Product Code | Brand | Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Quantity | Price | Quantity & Availability | ||||
10180213
|
Brady™
019260 |
0.375 x 1 x 0.375 in. (L x W x dia.) | 3000 Pk. |
£399.00
1 roll |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
12869835
|
Brady™
116368 |
0.5 x 0.9 in. (L x W) | 1500 Pk. |
£292.00
1 roll |
In Stock
Log in to see stock. |
||||
15132243
|
Brady™
116370 |
2 x 1 in. (L x W) | 1500 Pk. |
£315.00
1 roll |
In Stock
Log in to see stock. |
||||
12624585
|
Brady™
116376 |
0.75 x 1.5 in. (L x W) | 1500 Pk. |
£255.00
1 roll |
In Stock
Log in to see stock. |
||||
15482143
|
Brady™
116379 |
0.375 x 1 in. (L x W) | 1500 Pk. |
£244.00
1 roll |
In Stock
Log in to see stock. |
||||
13089292
|
Brady™
116382 |
0.25 x 2 in. (L x W) | 1500 Pk. |
£249.00
1 roll |
In Stock
Log in to see stock. |
||||
Description
- White, matte finished labels suitable for use in laboratory identifications and vial labeling.
- Low profile.
- Recommended for use with Brady thermal transfer printer ribbon series 4900.
- Compatible with color Brady series 6200, 6000, 4300, and 4500.
Specifications
Autoclavable | |
Thermal Transfer Printer Labels | |
White | |
Label | |
Single-side Printable | |
Labels | |
2 Years | |
-40°F to +194°F | |
80 lb./in. | |
0.166 mm |
UL, CSA C22.2 No.0.15-95, RoHS 2002/95/EC, DIN VDE 0472 part 815 | |
Permanent Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Thermal Transfer | |
Non-sterile | |
-40 °C | |
-40°C to +90°C | |
0.0065 in. |