missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Vial, Centrifuge or Eppendorf Tube™ Labels
Thermal Transfer Vial, Centrifuge or Eppendorf Tube™ Labels are made of printable, nylon cloth and self-laminating polyester for thermal transfer printers.
Brand: Brady™ 030542
Code : NEW
Additional Details : Weight : 0.68040kg
Description
- Printable labels for thermal transfer printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
Autoclavable | |
Thermal Transfer Printable Labels | |
White | |
Label | |
Thermal Transfer | |
Non-sterile | |
BBP81, i5100, i7100, PR Plus, IP Series, THT 3 in. Core Printers | |
Roll of 10,000 Labels | |
10,000 Pk. | |
0.75 x 0.5 in. (L x W) | |
-40°C to +90°C | |
0.165 mm | |
0.5 in. | |
0.75 in. |
Halogen-free (DIN VDE 0472/parts 815), UL/Pass 2002/95/EC | |
Permanent Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Thermal Transfer Printer Label | |
Laboratory identification, panel identification, wire and cable marking | |
15.24 mm | |
4 | |
Rectangle | |
-40°F to +194°F | |
0.0065 in. | |
21.59 mm | |
12.70 mm | |
19 mm |