missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Vial, Centrifuge or Eppendorf Tube™ Labels
Thermal Transfer Vial, Centrifuge or Eppendorf Tube™ Labels are made of printable, nylon cloth and self-laminating polyester for thermal transfer printers.
£255.00 - £393.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Halogen-free (DIN VDE 0472/parts 815), UL/Pass 2002/95/EC |
Description | Thermal Transfer Printable Labels |
Adhesive Type | Permanent Acrylic, Permanent |
Color | White |
Product Code | Brand | Width (English) | Height (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Height (English) | Price | Quantity & Availability | ||||
11864145
|
Brady™
030542 |
0.5 in. | 0.75 in. |
£393.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11522935
|
Brady™
062357 |
0.9 in. | 0.5 in. |
£261.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10612434
|
Brady™
062378 |
1 in. | 0.375 in. |
£255.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- Printable labels for thermal transfer printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
Autoclavable | |
Thermal Transfer Printable Labels | |
White | |
Label | |
Thermal Transfer | |
Non-sterile | |
Rectangle | |
-40°C to +90°C | |
0.165 mm |
Halogen-free (DIN VDE 0472/parts 815), UL/Pass 2002/95/EC | |
Permanent Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Thermal Transfer Printer Label | |
BBP81, i5100, i7100, PR Plus, IP Series, THT 3 in. Core Printers | |
-40°F to +194°F | |
0.0065 in. |