missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Cryogenic Polyester Labels

Self-laminating Cryogenic Polyester Labels for 1 to 8 mL vials.

Brand:  Brady™ 062379

272.80 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 10323060

  • £297.00 / 1 roll
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Specialized: Clear overlaminate protects text and barcodes on vials, centrifuge tubes, test tubes, straws, and slides from liquid nitrogen to autoclaves.
  • Durable: Labels withstand solvents, smudges, and extreme temps from -320 to 266°F (-196 to 130°C).
  • Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel, and copper.
  • Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications

Specifications

Autoclavable
Thermal Transfer Printable Labels
Translucent, White
Label
Thermal Transfer
Non-sterile
BBP81, i5100, i7100, PR Plus, IP Series, THT 3 in. Core Printers
1
3000 Pk.
0.6 x 2.625 in. (L x W)
-196°C to +110°C
0.048 mm
1 in. H x 2.625 in. W
66.68 mm
25.40 mm
15.24 mm
RoHS 2002/95/EC
Permanent Acrylic, Permanent
Matte
Polyester
Labels
Centrifuge tube, Eppendorf tube, Laboratory identification, PCR tube, Tube, Vial
Roll of 3000 Labels
196°C
Rectangle
-321°F to +230°F
0.0019 in.
19.05 mm
2.62 in.
1 in.
0.6 in.
15.24 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers