missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Cryogenic Polyester Labels
Self-laminating Cryogenic Polyester Labels for 1 to 8 mL vials.
£216.00 - £567.00
Specifications
Autoclavable | Autoclavable |
---|---|
Description | Thermal Transfer Printable Labels |
Adhesive Type | Permanent Acrylic, Permanent |
Print Technology | Thermal Transfer |
Product Type | Labels |
Product Code | Brand | Width (English) | Width (Metric) | Height (English) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Width (Metric) | Height (English) | Height (Metric) | Price | Quantity & Availability | ||
11801012
|
Brady™
062359 |
2.2 in. | 55.88 mm | 0.5 in. | 12.70 mm |
£216.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
10323060
|
Brady™
062379 |
2.62 in. | 66.68 mm | 0.6 in. | 15.24 mm |
£294.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
10031942
|
Brady™
062363 |
2.62 in. | 66.68 mm | 1 in. | 25.40 mm |
£567.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
Description
- Specialized: Clear overlaminate protects text and barcodes on vials, centrifuge tubes, test tubes, straws, and slides from liquid nitrogen to autoclaves.
- Durable: Labels withstand solvents, smudges, and extreme temps from -320 to 266°F (-196 to 130°C).
- Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel, and copper.
- Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications
Autoclavable | |
Permanent Acrylic, Permanent | |
Labels | |
BBP81, i5100, i7100, PR Plus, IP Series, THT 3 in. Core Printers | |
196°C | |
-321°F to +230°F | |
0.048 mm |
Thermal Transfer Printable Labels | |
Thermal Transfer | |
Non-sterile | |
1 | |
Rectangle | |
-196°C to +110°C |