missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Cryogenic Polyester Labels
Self-laminating Cryogenic Polyester Labels for 1 to 8 mL vials.
Brand: Brady™ 062359
205.20 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Specialized: Clear overlaminate protects text and barcodes on vials, centrifuge tubes, test tubes, straws, and slides from liquid nitrogen to autoclaves.
- Durable: Labels withstand solvents, smudges, and extreme temps from -320 to 266°F (-196 to 130°C).
- Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel, and copper.
- Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications
Autoclavable | |
Thermal Transfer Printable Labels | |
Translucent, White | |
Label | |
Thermal Transfer | |
Non-sterile | |
BBP81, i5100, i7100, PR Plus, IP Series, THT 3 in. Core Printers | |
1 | |
3000 Pk. | |
0.5 x 2.2 in. (L x W) | |
-196°C to +110°C | |
0.048 mm | |
2.2 in. H x 0.75 in. W | |
55.88 mm | |
19.05 mm | |
12.70 mm |
RoHS 2002/95/EC | |
Permanent Acrylic, Permanent | |
Matte | |
Polyester | |
Labels | |
Centrifuge tube, Eppendorf tube, Laboratory identification, PCR tube, Tube, Vial | |
Roll of 3000 Labels | |
196°C | |
Rectangle | |
-321°F to +230°F | |
0.0019 in. | |
15.88 mm | |
2.2 in. | |
0.75 in. | |
0.5 in. | |
12.70 mm |