missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS2200™ and TLS-PC™ Vial, Centrifuge or Eppendorf Tubes™ Labels
TLS2200™ and TLS-PC™ Vial, Centrifuge or Eppendorf Tubes™ Labels are ideal for cables, laboratory ID or general labeling where graphics need to be protected.
£23.95 - £84.05
Specifications
Certifications/Compliance | RoHS |
---|---|
Description | TLS 2200/TLS PC Link Labels |
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Matte |
Product Code | Brand | Quantity | Height (Metric) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Height (Metric) | Material | Price | Quantity & Availability | |||
10512212
|
Brady™
018506 |
500/Pk. | 25 mm | Nylon Cloth | N/A | ||||
10618922
|
Brady™
062258 |
100/Roll | 12.7 mm | Polyester | N/A | ||||
11532905
|
Brady™
062259 |
100/Roll | 55.88 mm | Vinyl | N/A | ||||
10733183
|
Brady™
062278 |
100/Roll | 66.675 mm | Polyester | N/A | ||||
Description
- Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
RoHS | |
Acrylic, Permanent | |
Matte | |
TLS 2200™/TLS-PC Link™ Label | |
1 |
TLS 2200/TLS PC Link Labels | |
White | |
Label | |
Centrifuge tube, Cryo vial, Eppendorf tube, Laboratory identification, PCR tube | |
Rectangle |