missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Marking Center Marks
ToughStripe™ Floor Marking Center Marks are extremely durable die-cut floor marking shapes made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.
Brand: Brady™ 104480
This item is not returnable.
View return policy
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking corners of work cells and storage locations
- Can be easily applied by one person working alone
Specifications
ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
Blue | |
Polyester | |
For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
20/Pk. | |
0°F to 130°F | |
0.008 in. | |
10 in. | |
4 in. | |
254.00 mm |
TS-101.60-514-CEN-BL-20 | |
Rubber, Permanent | |
Tape | |
Non-sterile | |
115 Gardner Units | |
Cross | |
-18°C to +54°C | |
0.201 mm | |
25.4 cm | |
101.60 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ ToughStripe™ Floor Marking Center Marks > Center Marks (Cross); 4 x 10 in.; Blue
Spot an opportunity for improvement?Share a Content Correction