missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Marking Center Marks
ToughStripe™ Floor Marking Center Marks are extremely durable die-cut floor marking shapes made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.
£38.05 - £87.20
Specifications
Certifications/Compliance | ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 |
---|---|
Description | ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) |
Adhesive Type | Rubber, Permanent |
Format | Tape |
Material | Polyester |
Product Code | Brand | Color | Length (English) | Length (Metric) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (English) | Length (Metric) | Width (English) | Price | Quantity & Availability | |||
11701246
|
Brady™
104468 |
Blue | 5 in. | 12.7 cm | 2 in. |
£38.05
1 pack |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||
11711246
|
Brady™
104469 |
Yellow | 5 in. | 12.7 cm | 2 in. |
£38.05
1 pack |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||
11721246
|
Brady™
104470 |
Black | 5 in. | 12.7 cm | 2 in. |
£38.05
1 pack |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
11781236
|
Brady™
104466 |
Red | 5 in. | 12.7 cm | 2 in. |
£38.05
1 pack |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
11791236
|
Brady™
104467 |
Green | 5 in. | 12.7 cm | 2 in. |
£38.05
1 pack |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
11751246
|
Brady™
104473 |
Green | 8 in. | 20.32 cm | 3 in. |
£57.55
1 pack |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
11741246
|
Brady™
104472 |
Red | 8 in. | 20.32 cm | 3 in. |
£57.55
1 pack |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
11731246
|
Brady™
104471 |
White | 5 in. | 12.7 cm | 2 in. |
£38.05
1 pack |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||
11771246
|
Brady™
104475 |
Yellow | 8 in. | 20.32 cm | 3 in. |
£57.55
1 pack |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||
11791246
|
Brady™
104477 |
White | 8 in. | 20.32 cm | 3 in. |
£57.55
1 pack |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
11781246
|
Brady™
104476 |
Black | 8 in. | 20.32 cm | 3 in. |
£57.55
1 pack |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
11701256
|
Brady™
104478 |
Red | 10 in. | 25.4 cm | 4 in. |
£87.20
1 pack |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
11761246
|
Brady™
104474 |
Blue | 8 in. | 20.32 cm | 3 in. |
£57.55
1 pack |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
11711256
|
Brady™
104479 |
Green | 10 in. | 25.4 cm | 4 in. |
£87.20
1 pack |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
11721256
|
Brady™
104480 |
Blue | 10 in. | 25.4 cm | 4 in. |
£87.20
1 pack |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
11751256
|
Brady™
104483 |
White | 10 in. | 25.4 cm | 4 in. |
£87.20
1 pack |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
11731256
|
Brady™
104481 |
Yellow | 10 in. | 25.4 cm | 4 in. |
£87.20
1 pack |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
11741256
|
Brady™
104482 |
Black | 10 in. | 25.4 cm | 4 in. |
£87.20
1 pack |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking corners of work cells and storage locations
- Can be easily applied by one person working alone
Spécification
ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
Rubber, Permanent | |
Polyester | |
For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
20/Pk. | |
0°F to 130°F | |
0.008 in. |
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
Tape | |
Non-sterile | |
115 Gardner Units | |
Cross | |
-18°C to +54°C | |
0.201 mm |
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Brady™ ToughStripe™ Floor Marking Center Marks