missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Marking Center Marks

ToughStripe™ Floor Marking Center Marks are extremely durable die-cut floor marking shapes made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.

Brand:  Brady™ 104481

87.73 GBP valid until 2025-02-13
Use promo code "24130" to get your promotional price.


 View more versions of this product

Product Code. 11731256

  • £87.20 / 1 pack
Estimated Shipment: 10-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking corners of work cells and storage locations
  • Can be easily applied by one person working alone
Specifications

Specifications

ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
Yellow
Polyester
For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits
20/Pk.
0°F to 130°F
0.008 in.
10 in.
4 in.
254.00 mm
TS-101.60-514-CEN-YL-20
Rubber, Permanent
Tape
Non-sterile
115 Gardner Units
Cross
-18°C to +54°C
0.201 mm
25.4 cm
101.60 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ ToughStripe™ Floor Marking Center Marks > Center Marks (Cross); 4 x 10 in.; Yellow

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.