missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyJet™ J2000 Polypropylene Labels

Chemical resistant, low temperature labels ideal for full-color identification and barcode applications

Brand:  Brady™ 150543

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 16394878

  • £213.00 / 1 roll
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • This B-7425J polypropylene material is ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required
  • Matte white polypropylene with acrylic adhesive is inkjet printable
  • Perfect for laboratory identification where labels may come in contact with harsh chemicals
  • Service temperature of -112 to 158° F (-80 to 70° C)
  • Specifications

    Specifications

    Acrylic
    Matte
    BradyJet™ J2000
    3.35 x 2.17 in.
    2.50 in.
    White
    Polypropylene
    340/Pk.
    0.005 in.
    3.35 in.
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers