missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ J2000 Polypropylene Labels
Chemical resistant, low temperature labels ideal for full-color identification and barcode applications
£142.00 - £331.00
Specifications
Adhesive Type | Acrylic |
---|---|
Color | White |
Finish | Matte |
Material | Polypropylene |
For Use With (Equipment) | BradyJet™ J2000 |
Product Code | Brand | Size (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (English) | Price | Quantity & Availability | |||||
17170391
|
Brady™
150545 |
1 x 3 in. |
£281.00
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
16394878
|
Brady™
150543 |
3.35 x 2.17 in. |
£213.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
17130391
|
Brady™
150541 |
4.33 x 2.95 in. |
£241.00
Pack of 270 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
17160391
|
Brady™
150544 |
6.1 x 4.13 in. |
£331.00
Pack of 200 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
17140391
|
Brady™
150542 |
100 ft x 1.125 in. |
£142.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
Specifications
Acrylic | |
Matte | |
BradyJet™ J2000 |
White | |
Polypropylene | |
0.005 in. |