missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ Laboratory Labels with Secondary Label
Brady™ BradyJet™ Laboratory Labels with Secondary Label are ideal for a wide range of identification applications.
Brand: Brady™ 150020
146.30 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required
- Matte white polypropylene with acrylic adhesive is inkjet printable
- Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
- Chemical resistant, cold resistant, high temperature resistant, low temperature resistant
Specifications
Autoclavable | |
Acrylic | |
Matte | |
Polypropylene | |
BradyJet™ J2000 Printer | |
Rectangle | |
-80°C to +70°C | |
1.88 in. I.D. |
J20-37-7425J | |
White | |
Roll | |
Laboratory/Healthcare Identification | |
1500/Roll | |
-112°F to +158°F | |
0.5 x 1.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction